1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
114-2179-2
Flat Top Conveyor Chain Accessory - Sideguard, 4 in Overall Length, White, 5.74 in Width, Polyethylene Material
MI ITEM #
05037614
MFR #
114-2179-2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 114-2179-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
114-2179-2
Flat Top Conveyor Chain Accessory - Sideguard, 4 in Overall Length, White, 5.74 in Width, Polyethylene Material
MI ITEM #
05037614
MFR #
114-2179-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
4 in
Weight
0.10 lbs
Width
5.74 in
Details
Accessory Type
Sideguard
Color
White
Manufacturer Upc Number
793699936476
Material
Polyethylene
Overview
Mfr description
114-2179-2 SIDEGRD LT6085 S4R
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought