Motion
LF SHP-84MM

REXNORD INC
LF SHP-84MM

Table Top Chain - POM, Straight Running, 84 mm Flight Width, 1.5000 in Chain Pitch, Plastic Flight Material, Brown Color
MI ITEM #05037619
MFR #LF SHP-84MM
Price$23.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF SHP-84MM

Table Top Chain - POM, Straight Running, 84 mm Flight Width, 1.5000 in Chain Pitch, Plastic Flight Material, Brown Color
MI ITEM #05037619
MFR #LF SHP-84MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.09/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    84 mm
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    4 mm
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    12.7 mm
  • Weight
    0.08 lbs

Details

  • Base Chain Material
    POM
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Brown
  • Flight Material
    Plastic
  • Manufacturer Upc Number
    793699916751
  • UPC_NO
    793699916751

Overview

Mfr description
750.12.35 SHP84 XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought