Motion
XLA SHD LBP-3.25IN

REXNORD INC
XLA SHD LBP-3.25IN

Flat Top Conveyor Chain Component - POM, Straight Running, 82.5 mm Width, 38.1 mm Pitch
Mi Item #05037620
MFR #XLA SHD LBP-3.25IN
Price$116.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLA SHD LBP-3.25IN

Flat Top Conveyor Chain Component - POM, Straight Running, 82.5 mm Width, 38.1 mm Pitch
Mi Item #05037620
MFR #XLA SHD LBP-3.25IN

Mfr description
752.85.09 SHD325LBP
  • XLA_SHD LBP 3.25 Inch Wide Low Backline Pressure TableTop Chain Molded In Grey Internally Lubricated Acetal Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.82/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4.8 mm
  • Minimum Backflex Radius
    400 mm
  • Pin Diameter
    12.6 mm
  • Weight
    28.27 g

Details

  • Base Chain Material
    XLA
  • Chain Material
    Internally Lubricated Polyacetal
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Internally Lubricated Polyacetal
  • Flight Material
    XLA
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699526714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)