Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-4741-14

Flat Top Conveyor Chain Accessory - Shaft, 17-1/2 in Overall Length, 1-1/4 in Width, Stainless Steel Material
MI ITEM #05037625
MFR #114-4741-14

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
114-4741-14 SHAFT 1-1/4 SS KEY 17.5IN

Specifications

  • Accessory Type
    Shaft
  • Material
    Stainless Steel
  • Width
    1-1/4 in
  • Length
    17-1/2 in
  • Manufacturer Upc Number
    698210132668
  • Weight
    6.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text