Motion
750.42.40

REXNORD INC
750.42.40

Table Top Chain - POM, Straight Running, 101.6 mm Width, 38.1 mm Pitch
MI ITEM #05037627
MFR #750.42.40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
750.42.40

Table Top Chain - POM, Straight Running, 101.6 mm Width, 38.1 mm Pitch
MI ITEM #05037627
MFR #750.42.40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
750.42.40 SH400 XL

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    Plastic
  • Base Chain Material
    POM
  • Flight Color
    Brown
  • Flight Thickness
    4 mm
  • Minimum Backflex Radius
    50 mm
  • Pin Diameter
    12.7 mm
  • Weight
    0.26 lbs
  • Manufacturer Upc Number
    793699563979

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text