Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81438991

S815K7.5 BT BENT 16X28MM
MI ITEM #05037646
MFR #81438991

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81438991 S815K7.5 BT BENT 16X28MM

Specifications

  • Pin Diameter
    16 mm
  • Pin Length
    28 mm
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text