1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
S815-7.5IN BENT-BOTH 1INX15┬░
S815-7.5IN BENT-BOTH 1INX15??
MI ITEM #
05037647
MFR #
S815-7.5IN BENT-BOTH 1INX15┬░
Your Price
$118.26
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC S815-7.5IN BENT-BOTH 1INX15┬░
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
S815-7.5IN BENT-BOTH 1INX15┬░
S815-7.5IN BENT-BOTH 1INX15??
MI ITEM #
05037647
MFR #
S815-7.5IN BENT-BOTH 1INX15┬░
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$118.26
/ft
(List
$168.14
)
Qty
Add to Cart
Overview
Mfr description
81408221 S815K7.5 BENT 1X15D BOTH
Specifications
UPC_NO
793699473032
Pin Diameter
1 in
Pin Length
15 in
Weight
0.44 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data