Motion
S815K7.5 / 81413427

REXNORD INC
S815K7.5 / 81413427

Table Top Chain - Carbon Steel, Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037648
MFR #S815K7.5 / 81413427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S815K7.5 / 81413427

Table Top Chain - Carbon Steel, Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037648
MFR #S815K7.5 / 81413427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1200 in
  • Guide Clearance Straight
    1.7500 in
  • Minimum Backflex Radius
    6.5000 in
  • Pin Diameter
    0.2500 in
  • Weight
    0.44 lbs
  • Weight per Foot
    3.54 lbs

Details

  • Base Chain Material
    Carbon Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to 350 °F

Overview

Mfr description
S815K7.5/81413427

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought