Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
763.93.60

Table Top Chain - Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #05037656
MFR #763.93.60

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
763.93.60 S815TABK6

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    Steel
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    6-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Steel
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +350 (Dry) °F
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text