Motion
S815TAB-3.25IN

REXNORD INC
S815TAB-3.25IN

10139410 / S815TAB-3.25IN
MI ITEM #05037659
MFR #S815TAB-3.25IN
Your Price$166.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S815TAB-3.25IN

10139410 / S815TAB-3.25IN
MI ITEM #05037659
MFR #S815TAB-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.37/ft(List $199.65)

Overview

Mfr description
763.93.31 S815TABK3.25
  • S815TAB 3.25 Inch Wide Carbon Steel TableTop Chain

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    S
  • Base Chain Material
    S
  • Flight Color
    Carbon Steel
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    6-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +350 (Dry) °F
  • Weight
    0.25 lbs
  • Weight per Foot
    2.12 lb
  • UPC_NO
    793699313154
  • Chain Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text