Motion
ZEP2211B40 2 11/16 PILLOW RLR BRG

REXNORD INC
ZEP2211B40 2 11/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2-11/16 in Bore
MI ITEM #05037735
MFR #ZEP2211B40 2 11/16 PILLOW RLR BRG
Price$4,386.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP2211B40 2 11/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2-11/16 in Bore
MI ITEM #05037735
MFR #ZEP2211B40 2 11/16 PILLOW RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,386.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Bore Diameter  
    2-11/16 in
  • Weight
    33.8 lbs

Details

  • Bore Type
    Round
  • Manufacturer Upc Number
    698210020149
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210020149

Overview

Mfr description
ZEP2211B40 PILLOW BLOCK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought