Motion
ZPS310740

REXNORD INC
ZPS310740

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05037737
MFR #ZPS310740
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZPS310740

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Expansion Bearing (Floating)
MI ITEM #05037737
MFR #ZPS310740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZPS310740 TWIST LOCK P BLK FLT

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.1250 in
  • Locking Device
    Eccentric Collar
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Weight
    10.2 lbs
  • UPC_NO
    698210946951
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text