Motion
751.42.42

REXNORD INC
751.42.42

Table Top Chain - POM, Side Flexing, 114.3 mm Width, 38.1 mm Pitch
Mi Item #05037797
MFR #751.42.42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
751.42.42

Table Top Chain - POM, Side Flexing, 114.3 mm Width, 38.1 mm Pitch
Mi Item #05037797
MFR #751.42.42

Mfr description
751.42.42 RH450XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    114.3 mm
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    4 mm
  • Minimum Backflex Radius
    50 mm
  • Weight
    0.10 lbs

Details

  • Base Chain Material
    POM
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    Plastic
  • Manufacturer Upc Number
    793699548051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)