Motion
81430502

REXNORD INC
81430502

PS880BOTK4.5 Table Top Chain - Side Flexing, 4.500 in Width, 1.5000 in Pitch
MI ITEM #05037808
MFR #81430502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81430502

PS880BOTK4.5 Table Top Chain - Side Flexing, 4.500 in Width, 1.5000 in Pitch
MI ITEM #05037808
MFR #81430502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81430502 PS880BOTK4.5
  • PS880TAB BO 4.5 Inch Wide TableTop® Chain With Tight Side-flex Radius Molded in Silver Platinum Series Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    PS
  • Base Chain Material
    PS
  • Flight Color
    Silver Platinum Series
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.81 in
  • Guide Clearance Curve
    1-3/4 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.08 lbs
  • Weight per Foot
    0.73 lb
  • Chain Material
    Silver Platinum Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text