Motion
PS831-7.5IN

REXNORD INC
PS831-7.5IN

PS831K7.5 Table Top Chain - Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037857
MFR #PS831-7.5IN
List Price$79.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PS831-7.5IN

PS831K7.5 Table Top Chain - Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037857
MFR #PS831-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.29/ft for your price

Overview

Mfr description
81431183 PS831K7.5
  • PS831 7.5 Inch Wide TableTop® Chain Molded in Silver Platinum Series Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    PS
  • Base Chain Material
    PS
  • Flight Color
    Silver Platinum Series
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.14 lbs
  • Weight per Foot
    18 lb
  • UPC_NO
    793699698251
  • Chain Material
    Silver Platinum Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text