Motion
PS1873TAB GRIP SSL-3.75IN FJ EPDM WH50SH

REXNORD INC
PS1873TAB GRIP SSL-3.75IN FJ EPDM WH50SH

PS1873SS S/G GRIP 5553-4 Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05037933
MFR #PS1873TAB GRIP SSL-3.75IN FJ EPDM WH50SH
List Price$253.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PS1873TAB GRIP SSL-3.75IN FJ EPDM WH50SH

PS1873SS S/G GRIP 5553-4 Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
MI ITEM #05037933
MFR #PS1873TAB GRIP SSL-3.75IN FJ EPDM WH50SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$253.99/ft for your price

Overview

Mfr description
81447364 PS1873SS S/G GRIP 5553-4
  • PS1873TAB 3.75 Inch Wide SideGrip™ Chain With Lubricated Stainless Steel Base Chain and Top Plates Molded in Silver Platinum Series Material and Supplied With White EPDM Finger Jaw Shaped 50 Shore A Grippers

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    PS
  • Base Chain Material
    PS
  • Flight Color
    Silver Platinum Series
  • Pin Diameter
    0.2 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.34 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.40 lbs
  • Weight per Foot
    1-1/2 lb
  • UPC_NO
    662864342100
  • Chain Material
    Silver Platinum Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text