Motion
PS1873TAB GRIP S-3.75IN

REXNORD INC
PS1873TAB GRIP S-3.75IN

PS1873T S/G Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #05037935
MFR #PS1873TAB GRIP S-3.75IN
Price$146.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PS1873TAB GRIP S-3.75IN

PS1873T S/G Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #05037935
MFR #PS1873TAB GRIP S-3.75IN

Mfr description
81437741 PS1873T S/G NO GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.05/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.750 in
  • Chain Pitch  
    0.7500 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.19 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Silver
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    662864303323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)