Motion
PS1873TAB GRIP SSL-3.75IN D EPDM WH 50SH

REXNORD INC
PS1873TAB GRIP SSL-3.75IN D EPDM WH 50SH

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #05038001
MFR #PS1873TAB GRIP SSL-3.75IN D EPDM WH 50SH
Price$234.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PS1873TAB GRIP SSL-3.75IN D EPDM WH 50SH

Table Top Chain - Stainless Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #05038001
MFR #PS1873TAB GRIP SSL-3.75IN D EPDM WH 50SH

Mfr description
81430575 PS1873TSSL S/G GRIP 582-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.37/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.750 in
  • Chain Pitch  
    0.7500 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Pin Diameter
    0.2 in
  • Weight
    0.33 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Silver
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    793699719673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)