Specifications
Dimensions
- Weight0.02 lbs
- Weight per Foot0.02 lbs
Details
- Manufacturer Catalog Number114-139-53
- Manufacturer Upc Number793699932850
- UPC_NO793699932850
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)