Motion
TP HP1873TAB-4.5IN

REXNORD INC
TP HP1873TAB-4.5IN

Flat Top Conveyor Chain Accessory - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #05038042
MFR #TP HP1873TAB-4.5IN
Price$10.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP HP1873TAB-4.5IN

Flat Top Conveyor Chain Accessory - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #05038042
MFR #TP HP1873TAB-4.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.90/each

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    4 mm
  • Weight
    0.08 lbs

Details

  • Chain Material
    High Performance Brown
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Catalog Number
    114-127-87
  • Manufacturer Upc Number
    698210037987
  • UPC_NO
    698210037987

Overview

Mfr description
114-127-87 TP HP1873TK4.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought