Specifications
Dimensions
- Weight0.03 lbs
- Weight per Foot0.03 lbs
Details
- Manufacturer Catalog Number114-495-14
- Manufacturer Upc Number793699268614
- UPC_NO793699268614
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)