Motion
TP S1874TAB GRIP-3.625IN

REXNORD INC
TP S1874TAB GRIP-3.625IN

Flat Top Conveyor Chain Accessory - Top Plate with Gripper Retainer, 3-5/8 in Width, Steel Material
MI ITEM #05038251
MFR #TP S1874TAB GRIP-3.625IN
List Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP S1874TAB GRIP-3.625IN

Flat Top Conveyor Chain Accessory - Top Plate with Gripper Retainer, 3-5/8 in Width, Steel Material
MI ITEM #05038251
MFR #TP S1874TAB GRIP-3.625IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.75/each for your price

Overview

Mfr description
514-56-1 TP 1874 S/G GRIP ASSY

Specifications

  • Accessory Type
    Top Plate with Gripper Retainer
  • Material
    Steel
  • Width
    3-5/8 in
  • Manufacturer Upc Number
    698210853594
  • UPC_NO
    698210853594
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text