Motion
TP S1874TAB-4.5IN

REXNORD INC
TP S1874TAB-4.5IN

Flat Top Conveyor Chain Accessory - Top Plate, 4-1/2 in Width, Steel Material
MI ITEM #05038273
MFR #TP S1874TAB-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP S1874TAB-4.5IN

Flat Top Conveyor Chain Accessory - Top Plate, 4-1/2 in Width, Steel Material
MI ITEM #05038273
MFR #TP S1874TAB-4.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-130-2 TP 1874TK4.5

Specifications

  • Accessory Type
    Top Plate
  • Material
    Steel
  • Width
    4-1/2 in
  • UPC_NO
    698210718817
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text