Motion
TP S1874TAB-2.25IN

REXNORD INC
TP S1874TAB-2.25IN

Flat Top Conveyor Chain Accessory - Top Plate, 2-1/4 in Width, Steel Material
MI ITEM #05038274
MFR #TP S1874TAB-2.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP S1874TAB-2.25IN

Flat Top Conveyor Chain Accessory - Top Plate, 2-1/4 in Width, Steel Material
MI ITEM #05038274
MFR #TP S1874TAB-2.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-130-9 TP 1874TK2.25

Specifications

  • Accessory Type
    Top Plate
  • Material
    Steel
  • Width
    2-1/4 in
  • UPC_NO
    698210869441
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text