Motion
TP SS1844-1.5IN

REXNORD INC
TP SS1844-1.5IN

Flat Top Conveyor Chain Accessory - Top Plate, 1-1/2 in Width, Stainless Steel Material
Mi Item #05038280
MFR #TP SS1844-1.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP SS1844-1.5IN

Flat Top Conveyor Chain Accessory - Top Plate, 1-1/2 in Width, Stainless Steel Material
Mi Item #05038280
MFR #TP SS1844-1.5IN

Mfr description
514-298-3 TP 1844SSK1.5 ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.05 lbs
  • Width
    1-1/2 in

Details

  • Accessory Type
    Top Plate
  • Manufacturer Upc Number
    793699720785
  • Material
    Stainless Steel
  • UPC_NO
    793699720785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)