Motion
TP SS1844-1.25IN

REXNORD INC
TP SS1844-1.25IN

Flat Top Conveyor Chain Accessory - Top Plate, 1-1/4 in Width, Stainless Steel Material
MI ITEM #05038281
MFR #TP SS1844-1.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP SS1844-1.25IN

Flat Top Conveyor Chain Accessory - Top Plate, 1-1/4 in Width, Stainless Steel Material
MI ITEM #05038281
MFR #TP SS1844-1.25IN

Mfr description
514-298-2 TP 1844SSK1.25 ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.04 lbs
  • Width
    1-1/4 in

Details

  • Accessory Type
    Top Plate
  • Manufacturer Upc Number
    793699726688
  • Material
    Stainless Steel
  • UPC_NO
    793699726688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)