Specifications
Dimensions
- Coupling Size Code425
- Weight6.19 lbs
Details
- Manufacturer Catalog Number2452
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- SeriesST
- UPC_NO698210869557
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)