Motion
PKIT AMR 550

REXNORD INC
PKIT AMR 550

Parts Kit - Parts Kit, Series AMR, Cplg Size 550
Mi Item #05038302
MFR #PKIT AMR 550
Price$4,265.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT AMR 550

Parts Kit - Parts Kit, Series AMR, Cplg Size 550
Mi Item #05038302
MFR #PKIT AMR 550

Mfr description
021406 PKIT AMR 550
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,265.40/each

Specifications

Dimensions

  • Coupling Size Code
    550
  • Weight
    24.60 lbs

Details

  • Manufacturer Catalog Number
    21406
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    AMR
  • UPC_NO
    698210864200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)