Motion
020419 PKIT SNCT 226 CDP1

REXNORD INC
020419 PKIT SNCT 226 CDP1

Parts Kit - Parts Kit, Series SN, Cplg Size 226
Mi Item #05038310
MFR #020419 PKIT SNCT 226 CDP1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
020419 PKIT SNCT 226 CDP1

Parts Kit - Parts Kit, Series SN, Cplg Size 226
Mi Item #05038310
MFR #020419 PKIT SNCT 226 CDP1

Mfr description
020419 PKIT SNCT 226 CDP1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    226
  • Weight
    1.85 lbs

Details

  • Manufacturer Catalog Number
    20419
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    SN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)