Specifications
Dimensions
- Coupling Size Code226
- Weight1.85 lbs
Details
- Manufacturer Catalog Number20416
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- SeriesSN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)