Motion
PKIT SR52 200 STL

REXNORD INC
PKIT SR52 200 STL

Parts Kit - Parts Kit, Series 52, Cplg Size 200
Mi Item #05038314
MFR #PKIT SR52 200 STL
Price$554.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR52 200 STL

Parts Kit - Parts Kit, Series 52, Cplg Size 200
Mi Item #05038314
MFR #PKIT SR52 200 STL

Mfr description
617934 PKIT SR52 200 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$554.11/each

Specifications

Dimensions

  • Coupling Size Code
    200
  • Weight
    0.70 lbs

Details

  • Manufacturer Catalog Number
    617934
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    52
  • UPC_NO
    698210691936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)