Motion
PKIT SR52 162 STL

REXNORD INC
PKIT SR52 162 STL

Parts Kit - Parts Kit, Series 52, Cplg Size 162
Mi Item #05038315
MFR #PKIT SR52 162 STL
Price$670.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR52 162 STL

Parts Kit - Parts Kit, Series 52, Cplg Size 162
Mi Item #05038315
MFR #PKIT SR52 162 STL

Mfr description
417934 PKIT SR52 162 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.91/each

Specifications

Dimensions

  • Coupling Size Code
    162
  • Weight
    0.40 lbs

Details

  • Manufacturer Catalog Number
    417934
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    52
  • UPC_NO
    698210691929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)