Specifications
Dimensions
- Chain Size & Pitch10B / 5/8 in
- Weight0.07 lbs
Details
- Chain Number & Pitch10B / 5/8 in
- Link TypeConnecting Link
- Number Of Strands Across2
- Product TypeRoller Chain Links
- UPC_NO698210895228
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)