1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
16B-2 50 FT REX 16B-2 50 FT
2 Strand, Steel Material, 50 ft Length
MI ITEM #
05038328
MFR #
16B-2 50 FT REX 16B-2 50 FT
List Price
$265.86
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain and Accessories
REXNORD INC 16B-2 50 FT REX 16B-2 50 FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
16B-2 50 FT REX 16B-2 50 FT
2 Strand, Steel Material, 50 ft Length
MI ITEM #
05038328
MFR #
16B-2 50 FT REX 16B-2 50 FT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$265.86
/ft
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
16B-2 50 FT REX 16B-2 50 FT
Specifications
Number Of Strands Across
2
Material
Steel
Overall Length
50 ft
Chain Number & Pitch
16B / 1 in
Product Type
Roller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data