Motion
32B-1 CL REX 32B-1 CL

REXNORD INC
32B-1 CL REX 32B-1 CL

Connecting Link - 32B / 2 in Chain & Pitch, Riveted
Mi Item #05038332
MFR #32B-1 CL REX 32B-1 CL
Price$152.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
32B-1 CL REX 32B-1 CL

Connecting Link - 32B / 2 in Chain & Pitch, Riveted
Mi Item #05038332
MFR #32B-1 CL REX 32B-1 CL

Mfr description
32B-1 CL REX 32B-1 CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.90/each

Specifications

Dimensions

  • Chain Size & Pitch
    32B / 2 in
  • Weight
    1.00 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    32B / 2 in
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • UPC_NO
    698210822545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)