Motion
10B-1 OL

REXNORD INC
10B-1 OL

Offset Link - 10B / 5/8 in Pitch, Carbon Stell Material
MI ITEM #05038334
MFR #10B-1 OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10B-1 OL

Offset Link - 10B / 5/8 in Pitch, Carbon Stell Material
MI ITEM #05038334
MFR #10B-1 OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10B-1 OL 50 PC REX 10B-1 OL 50 PC

Specifications

  • Chain Size & Pitch
    10B / 5/8 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • UPC_NO
    698210696948
  • Weight
    0.04 lbs
  • Chain Number & Pitch
    10B / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text