Overview
Mfr description
12B-1 SS 10 FT REX 12B-1 SS 10 FT
Specifications
- Measurement StandardMetric
- SeriesBritish Standard
- Chain ConstructionRiveted
- Number Of Strands Across1
- MaterialStainless Steel
- Overall Length10 ft
- Chain Number & Pitch12B / 3/4 in
- Weight0.77 lbs
- UPC_NO698210696597
- Product TypeRoller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data