Motion
12B-1 HB

REXNORD INC
12B-1 HB

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #05038341
MFR #12B-1 HB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
12B-1 HB

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #05038341
MFR #12B-1 HB

Mfr description
12B-1 HB 10 FT REX12B-1 HOLLOW PIN 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.77 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B / 3/4 in
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    793699147452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)