Motion
80HSCLSFPK

REXNORD INC
80HSCLSFPK

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand
MI ITEM #05038352
MFR #80HSCLSFPK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
80HSCLSFPK

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand
MI ITEM #05038352
MFR #80HSCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.14 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    698210851798

Overview

Mfr description
REX80HSCLSFPK REX 80H SPR CON LK SF PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought