Motion
C9856M2*300 ST M2 EV2 O/S P/PK

REXNORD INC
C9856M2*300 ST M2 EV2 O/S P/PK

Engineering Chain - 9856 / 6.0000 in Pitch, Cottered, Steel Material
MI ITEM #05038439
MFR #C9856M2*300 ST M2 EV2 O/S P/PK
Price$303.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
C9856M2*300 ST M2 EV2 O/S P/PK

Engineering Chain - 9856 / 6.0000 in Pitch, Cottered, Steel Material
MI ITEM #05038439
MFR #C9856M2*300 ST M2 EV2 O/S P/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$303.23/ft

Specifications

Dimensions

  • Chain Overall Width
    5.94 in
  • Engineering Chain Size & Pitch
    9856 / 6.0000 in
  • Inside Width
    4.06 in
  • Link Plate Height
    6 in
  • Pin Diameter
    1.02 in
  • Roller Diameter
    2-3/4 in
  • Tensile Strength
    97000 lbs
  • Weight
    29.00 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    9856 / 6.000 in
  • Manufacturer Upc Number
    698210901967
  • Material
    Steel
  • Material Specification
    Type 300
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    698210901967

Overview

Mfr description
C9856M2 300 ST M2 EV2 O/S P/P
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought