Motion
101-7901-5

REXNORD INC
101-7901-5

Engineering Chain - 830 / 6.0000 in Pitch, Carbon Steel Material
MI ITEM #05038457
MFR #101-7901-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-7901-5

Engineering Chain - 830 / 6.0000 in Pitch, Carbon Steel Material
MI ITEM #05038457
MFR #101-7901-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.87 in
  • Engineering Chain Size & Pitch
    830 / 6.0000 in
  • Inside Width
    3.87 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    3/4 in
  • Weight
    1.45 lbs

Details

  • Chain Number & Pitch
    830 / 6.000 in
  • Manufacturer Upc Number
    698210900632
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.12
  • UPC_NO
    698210900632
  • Working Load Capacity
    6000 lb

Overview

Mfr description
101-7901-5 SR830 SB B/H
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought