Motion
101-5815-1

REXNORD INC
101-5815-1

Engineering Chain - 183 / 3.0000 in Pitch, Cottered, Steel Material
MI ITEM #05038474
MFR #101-5815-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-5815-1

Engineering Chain - 183 / 3.0000 in Pitch, Cottered, Steel Material
MI ITEM #05038474
MFR #101-5815-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-5815-1 SR183-M3 SB HS
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    183 / 3.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Steel
  • Chain Overall Width
    1.4 in
  • UPC_NO
    698210899356
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Weight
    0.30 lbs
  • Manufacturer Upc Number
    698210899356
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    183 / 3.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text