Motion
101-497-2

REXNORD INC
101-497-2

Engineering Chain - 150 / 6.0500 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05038479
MFR #101-497-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-497-2

Engineering Chain - 150 / 6.0500 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05038479
MFR #101-497-2

Mfr description
101-497-2 SXA150 R/H
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    16.6 in
  • Engineering Chain Size & Pitch
    150 / 6.0500 in
  • Inside Width
    3.34 in
  • Link Plate Height
    2-1/2 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    1 in
  • Weight
    2.72 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    150 / 6.050 in
  • Manufacturer Upc Number
    698210899158
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.12
  • UPC_NO
    698210899158
  • Working Load Capacity
    15000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)