Specifications
Dimensions
- Chain Overall Width2.47 in
- Engineering Chain Size & Pitch194 / 4.000 in
- Inside Width1.19 in
- Link Plate Height1-1/4 in
- Pin Diameter0.44 in
- Roller Diameter2 in
- Weight0.70 lbs
Details
- Attachment Link NumberA-1, A-2, K-1, K-2
- Attachment Link TypeBent - One Side, Bent - Two Sides
- Chain ConstructionCottered
- Chain Number & Pitch194 / 4.000 in
- Link TypeBent Lug
- Manufacturer Upc Number698210898915
- MaterialSteel
- Number Of Holes1, 2
- Number Of Strands Across1
- Product TypeEngineering Chain
- Standards MetANSI B29.10, ANSI B29.12, ANSI B29.15
- UPC_NO698210898915
Overview
Mfr description
101-416-1 SR194A1&A2/K1&K2 SB B/H
- Price per ft