Motion
101-403-1

REXNORD INC
101-403-1

Engineering Chain - 188 / 4.0000 in Pitch, Carbon Steel Material
MI ITEM #05038485
MFR #101-403-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-403-1

Engineering Chain - 188 / 4.0000 in Pitch, Carbon Steel Material
MI ITEM #05038485
MFR #101-403-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-403-1 SR188 SB H/S
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    188 / 4.0000 in
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Chain Overall Width
    2.47 in
  • UPC_NO
    698210898823
  • Inside Width
    1.19 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    0.19 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    1-3/4 in
  • Working Load Capacity
    2400 lb
  • Standards Met
    ANSI B29.12
  • Weight
    0.26 lbs
  • Manufacturer Upc Number
    698210898823
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    188 / 4.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text