Specifications
Dimensions
- Chain Overall Width8.88 in
- Engineering Chain Size & Pitch825 / 6.000 in
- Inside Width1.56 in
- Link Plate Height2 in
- Pin Diameter3/4 in
- Weight1.86 lbs
Details
- Attachment Link NumberK-2
- Attachment Link TypeBent - Two Sides
- Chain ConstructionCottered
- Chain Number & Pitch825 / 6.000 in
- Link TypeBent Lug
- Manufacturer Upc Number698210898144
- MaterialSteel
- Number Of Holes2
- Number Of Strands Across1
- Product TypeEngineering Chain
- Standards MetANSI B29.10, ANSI B29.12, ANSI B29.15
- UPC_NO698210898144
Overview
Mfr description
101-13495-1 SR825-K2 SB C/S
- Price per ft