Motion
101-13235-1

REXNORD INC
101-13235-1

Engineering Chain - 194 / 4.0000 in Pitch, Carbon Steel Material
MI ITEM #05038496
MFR #101-13235-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-13235-1

Engineering Chain - 194 / 4.0000 in Pitch, Carbon Steel Material
MI ITEM #05038496
MFR #101-13235-1

Mfr description
101-13235-1 SR194 SB C/S
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.47 in
  • Engineering Chain Size & Pitch
    194 / 4.0000 in
  • Inside Width
    1.19 in
  • Link Plate Height
    1-1/4 in
  • Link Plate Thickness
    0.19 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    2 in
  • Weight
    0.30 lbs

Details

  • Chain Number & Pitch
    194 / 4.000 in
  • Manufacturer Upc Number
    698210897987
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.12
  • UPC_NO
    698210897987
  • Working Load Capacity
    2350 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)