Motion
101-13108-1 SX150 SB S/H

REXNORD INC
101-13108-1 SX150 SB S/H

Engineering Chain - 150 / 6.0500 in Pitch, Carbon Steel Material
MI ITEM #05038501
MFR #101-13108-1 SX150 SB S/H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-13108-1 SX150 SB S/H

Engineering Chain - 150 / 6.0500 in Pitch, Carbon Steel Material
MI ITEM #05038501
MFR #101-13108-1 SX150 SB S/H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-13108-1 SX150 SB S/H
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    150 / 6.0500 in
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Chain Overall Width
    6.36 in
  • UPC_NO
    698210897871
  • Inside Width
    3.34 in
  • Link Plate Height
    2-1/2 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    1 in
  • Working Load Capacity
    15000 lb
  • Standards Met
    ANSI B29.12
  • Weight
    2.69 lbs
  • Manufacturer Upc Number
    698210897871
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    150 / 6.050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text