Motion
A1088-BN

REXNORD INC
A1088-BN

Chain Roller - Solid Roller, Carbon Steel Material
Mi Item #05038531
MFR #A1088-BN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
A1088-BN

Chain Roller - Solid Roller, Carbon Steel Material
Mi Item #05038531
MFR #A1088-BN

Mfr description
A1088-BN RR432/5432 RLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Chain Construction
    Solid Roller
  • Chain Number
    A1088-BN
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A1088-BN
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    698210895495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)