Motion
WHXR124C WHX124 WS CH

REXNORD INC
WHXR124C WHX124 WS CH

Flat Top Conveyer Chain Part - WHXR / 4.0000 in Pitch, Steel Material
Mi Item #05038540
MFR #WHXR124C WHX124 WS CH
Price$104.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR124C WHX124 WS CH

Flat Top Conveyer Chain Part - WHXR / 4.0000 in Pitch, Steel Material
Mi Item #05038540
MFR #WHXR124C WHX124 WS CH

Mfr description
WHXR124C WHX124 WELDED STEEL CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.01/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WHXR / 4.0000 in
  • Pin Diameter
    3/4 in
  • Pin Length
    4.18 in
  • Tensile Strength
    50500 lbs
  • Weight
    2.83 lbs

Details

  • Manufacturer Upc Number
    698210889425
  • Material
    Steel
  • Product Type
    Engineering Chain
  • UPC_NO
    698210889425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)